6 in. Gasket Straight and DWV PVC 45 Degree Elbow
Truss 6 in. Gasket Straight and DWV PVC 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2680-90, ASTM D-3212
- Clean Bagged:
- No
- Collection:
- Truss
- Color Finish Name:
- White
- Elbow Degree:
- 45°
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No