This product requires certification to purchase.

12 in. x 10 ft. 16 ga Steel Corrugated Pipe

Contech Engineered Solutions

12 in. x 10 ft. 16 ga Steel Corrugated Pipe

  • Fast #
  • Part #CMP121016GA
  • Item #1509987
  • Manufacturer Part #CMP121016GA
3.6 out of 5 Customer Rating
Brand image
Contech Engineered Solutions

12 in. x 10 ft. 16 ga Steel Corrugated Pipe

  • Fast #
  • Part #CMP121016GA
  • Item #1509987
  • Manufacturer Part #CMP121016GA
3.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Long service life-exceeds 100-years with proper specification that meets all AASHTO and ASTM pipe specifications
  • Strength-can handle fill heights in excess of 100 foot
  • Flexible-forgiving during the rigors of installation and allows for steep slope applications
  • Lightweight-easier and less expensive to Install than concrete pipe
  • Versatile
  • Requires Certification

Specifications

ASTM:
ASTM A-929
Coating:
Galvanized
Gauge (metal):
16
Length:
10
Material:
Steel
Pipe Wall Type:
Corrugated
PipeTubing Size:
12