15 in. x 20 ft. 16 ga Metal Solid Steel Corrugated Pipe
15 in. x 20 ft. 16 ga Metal Solid Steel Corrugated Pipe
Package Quantity Info:
Foot: 1All Sizes
Product Details
Product Details
- Most environmentally friendly and LEED friendly drainage product on the market
- 100% traceability with verifiable data reports for the raw Steel mills
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 20 ft
- Material:
- Metal
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 15 in