This product requires certification to purchase.

15 x 12-1/2 ft. Plastic Pipe

Contech Engineered Solutions

15 x 12-1/2 ft. Plastic Pipe

  • Fast #
  • Part #CPGTP15126
  • Item #7164105
  • Manufacturer Part #CPGTP15126
3.1 out of 5 Customer Rating
Brand image
Contech Engineered Solutions

15 x 12-1/2 ft. Plastic Pipe

  • Fast #
  • Part #CPGTP15126
  • Item #7164105
  • Manufacturer Part #CPGTP15126
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Gasket
End Connections:
Gasket
FM Approved:
No
Fire Suppression System Rated:
No
Length:
12-1/2 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
15 in