This product requires certification to purchase.

18 in. x 24 ft. 16 ga Steel Corrugated Pipe

Contech Engineered Solutions

18 in. x 24 ft. 16 ga Steel Corrugated Pipe

  • Fast #
  • Part #CMP182416GA
  • Item #1890084
  • Manufacturer Part #CMP182416GA
3.7 out of 5 Customer Rating
Brand image
Contech Engineered Solutions

18 in. x 24 ft. 16 ga Steel Corrugated Pipe

  • Fast #
  • Part #CMP182416GA
  • Item #1890084
  • Manufacturer Part #CMP182416GA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Most environmentally friendly and LEED friendly drainage product on the market
  • 100% traceability with verifiable data reports for the raw Steel mills
  • Long service life-exceeds 100-years with proper specification that meets all AASHTO and ASTM pipe specifications
  • Strength-can handle fill heights in excess of 100 foot
  • Flexible-forgiving during the rigors of installation and allows for steep slope applications
  • Lightweight-easier and less expensive to Install than concrete pipe
  • Versatile
  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
16
Length:
24
Material:
Steel
Pipe Wall Type:
Corrugated
PipeTubing Size:
18