21 in. x 22 ft. Plastic Pressure Pipe
A-2000™ 21 in. x 22 ft. Plastic Pressure Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2321, ASTM D-2412, ASTM D-3212, ASTM F-949
- Application:
- Drainage, Sewage, Storm Sewer
- Collection:
- A-2000™
- Length:
- 22 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 21 in