This product requires certification to purchase.

48 in. Alloy Steel Band

Contech Engineered Solutions

H-12 48 in. Alloy Steel Band

  • Fast #
  • Part #CPB5CGV160481
  • Item #7763318
  • Manufacturer Part #PB5-C GV160481
5 out of 5 Customer Rating
Brand image
Contech Engineered Solutions

H-12 48 in. Alloy Steel Band

  • Fast #
  • Part #CPB5CGV160481
  • Item #7763318
  • Manufacturer Part #PB5-C GV160481
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
H-12
Fits Pipe Size:
48 in
Fitting Type:
Band
Material:
Alloy Steel