1/2 x 72 in. MPT x CTS Flexible Riser
1/2 x 72 in. MPT x CTS Flexible Riser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Swivel head adapter
- Moisture seal
- Plastic liner
- Plastic tubing requires 63PT insert and 60PT sleeve
Specifications
- ASTM:
- ASTM D-2513
- End Connection 1:
- MPT
- End Connection 2:
- Plain End
- End Connections:
- MPT x Plain End
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Length:
- 72 in
- Material:
- Plastic, Steel
- PipeTubing Size:
- 1/2 in
- Wall Thickness:
- 0.09 in