1 in. Copper Adapter Sleeve
1 in. Copper Adapter Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 19/100 in
- Diameter - Outside:
- 29/100 in
- FM Approved:
- No
- Length:
- 1 in
- Material:
- Copper
- NSF Certified:
- No
- Product Type:
- Adapter Sleeve