1 x 2 in. IPS Compression Plastic Saddle
1 x 2 in. IPS Compression Plastic Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1 piece design
- No special equipment
- Quick installation
- Size: 2.25 IN X 90 FT
Specifications
- ASTM:
- ASTM D-2513
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fits Pipe Size:
- 1 in
- Material:
- Plastic
- NSF Certified:
- No
- Tap Size:
- 2 in