1 x 3 in. IPS SDR 11 PA-12 Eliminator Saddle
1 x 3 in. IPS SDR 11 PA-12 Eliminator Saddle
Package Quantity Info:
Each: 1Product Details
Product Details
- PA construction
- Steel punch
- 316 SS bolts
- Stab outlet
- Simple tool
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fits Pipe Size:
- 1 in
- Material:
- Plastic
- Material Type:
- PA-12
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psig
- Schedule Class:
- SDR 11
- Tap Size:
- 3 in