2 in. Push-to-Connect Plastic Coupling
2 in. Push-to-Connect Plastic Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- PA construction
- Pre-assembled
- Steel liner sleeve
- No expensive tools
Specifications
- ASME:
- ASME B31.8
- ASTM:
- ASTM D-2513
- CSA Certified:
- Yes
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Coupling
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi