2 X 1-1/4 IPS SWO FASTTAP Saddle Tee
2 X 1-1/4 IPS SWO FASTTAP Saddle Tee
Product Details
Product Details
- Full wrap design
- Uses simple tapping tool
- Reduces installation time
Specifications
- End Connection 1:
- Socket Weld
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 2 in x 1-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Type:
- C516117071500