This product requires certification to purchase.

3/4 - 2-1/2 x 6 in. Plastic Bracket

Continental Industries

3/4 - 2-1/2 x 6 in. Plastic Bracket

  • Fast #
  • Part #CFG27604
  • Item #5172827
  • Manufacturer Part #FG2760-4
5 out of 5 Customer Rating
Brand image
Continental Industries

3/4 - 2-1/2 x 6 in. Plastic Bracket

  • Fast #
  • Part #CFG27604
  • Item #5172827
  • Manufacturer Part #FG2760-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
Yes
Coating:
Epoxy
FM Approved:
No
Fits Pipe Size:
3/4 in - 2-1/2 in
IAPMO Listed:
No
Length:
6
Material:
Plastic
Product Type:
Bracket
UL Listed:
No