This product requires certification to purchase.

3/4 in. IPS Compression SDR 11 Polypropylene End Cap

Continental Industries

3/4 in. IPS Compression SDR 11 Polypropylene End Cap

  • Fast #
  • Part #C565753101300
  • Item #2250964
  • Manufacturer Part #5657-53-1013-00
4.5 out of 5 Customer Rating
Brand image
Continental Industries

3/4 in. IPS Compression SDR 11 Polypropylene End Cap

  • Fast #
  • Part #C565753101300
  • Item #2250964
  • Manufacturer Part #5657-53-1013-00
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • PA construction
  • Pre-assembled
  • Steel liner sleeve
  • No expensive tools
  • Requires Certification

Specifications

ASME:
ASME B31.8
ASTM:
ASTM D-2513
Clean Bagged:
No
End Connection 1:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
End Cap
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Schedule Class:
SDR 11