This product requires certification to purchase.

3/4 in. MPT x Plain End Plastic and Steel Sleeve Riser

Continental Industries

3/4 in. MPT x Plain End Plastic and Steel Sleeve Riser

  • Fast #
  • Part #C135392101336
  • Item #3383156
  • Manufacturer Part #1353-92-1013-36
5 out of 5 Customer Rating
Brand image
Continental Industries

3/4 in. MPT x Plain End Plastic and Steel Sleeve Riser

  • Fast #
  • Part #C135392101336
  • Item #3383156
  • Manufacturer Part #1353-92-1013-36
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B31.8
ASTM:
ASTM D-2513, ASTM F-1948
CSA Certified:
Yes
Coating:
Epoxy
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Sleeve, Riser
Fuel Type:
Natural Gas
Length:
36
Material:
Plastic, Steel
Material Type:
2406, Polyethylene
Schedule Class:
SDR 11
Wall Thickness:
0.95 in