3/4 in. MPT x Plain End Plastic Transition Riser
3/4 in. MPT x Plain End Plastic Transition Riser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 150-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-2513, ASTM A-53, ASTM A-513
- Coating:
- Electrostatic Powder Coating, Fusion Bonded
- End Connection 1:
- MPT
- End Connection 2:
- Plain End
- End Connections:
- MPT x Plain End
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Transition, Riser
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- 2406
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.95 in