3/4 in. MPT x Plain End Steel Long Riser
3/4 in. MPT x Plain End Steel Long Riser
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Swivel head adapter
- Moisture seal
- Plastic liner
- Plastic tubing requires 63PT insert and 60PT sleeve
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B31.8
- ASTM:
- ASTM A-513, ASTM A-53, ASTM D-2513
- CSA Certified:
- Yes
- End Connection 1:
- MPT
- End Connection 2:
- Plain End
- End Connections:
- MPT x Plain End
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Long, Riser
- Fuel Type:
- Natural Gas
- Length:
- 60
- Material:
- Steel
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.95 in