3/4 x 2 in. IPS Plastic Saddle
3/4 x 2 in. IPS Plastic Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No special equipment
- Quick installation
- 1 piece design
- Size: 1.125 IN X 90 FT
Specifications
- ASTM:
- ASTM D-2513
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fits Pipe Size:
- 3/4 in
- Material:
- Plastic
- NSF Certified:
- No
- Tap Size:
- 2 in