This product requires certification to purchase.

3/4 x 4 in. IPS SDR 11 PA-12 Eliminator Saddle

Continental Industries

3/4 x 4 in. IPS SDR 11 PA-12 Eliminator Saddle

  • Fast #
  • Part #C586421101300
  • Item #2192484
  • Manufacturer Part #5864-21-1013-00
3.7 out of 5 Customer Rating
Brand image
Continental Industries

3/4 x 4 in. IPS SDR 11 PA-12 Eliminator Saddle

  • Fast #
  • Part #C586421101300
  • Item #2192484
  • Manufacturer Part #5864-21-1013-00
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • PA construction
  • Steel punch
  • 316 SS bolts
  • Stab outlet
  • Simple tool
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connections
Compression
Fits Pipe Size
4 in
Pressure - Maximum
100 psig
Tap Size
3/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Saddle
Material
Plastic
Material Type
PA-12
Schedule Class
SDR 11
Warranty & Product Information
NSF Certified
No