This product requires certification to purchase.

1/2 in. CTS Straight Polypropylene Coupling for PE2406 Pipe

Continental Industries

Con-Stab ID Seal® 1/2 in. CTS Straight Polypropylene Coupling for PE2406 Pipe

  • Fast #
  • Part #C325952100400
  • Item #3374085
  • Manufacturer Part #3259-52-1004-00
3.7 out of 5 Customer Rating
Brand image
Continental Industries

Con-Stab ID Seal® 1/2 in. CTS Straight Polypropylene Coupling for PE2406 Pipe

  • Fast #
  • Part #C325952100400
  • Item #3374085
  • Manufacturer Part #3259-52-1004-00
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B31.8
ASTM:
ASTM D-2513
Collection:
Con-Stab ID Seal®
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling, Straight
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Origin:
Domestic
UL Listed:
Yes