1 in. CTS x MPT 125# Polyethylene Plastic and Steel Flexible Gas Pipe Transitional Fitting
Con-Stab ID Seal® 1 in. CTS x MPT 125# Polyethylene Plastic and Steel Flexible Gas Pipe Transitional Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Easy transition from PE to steel
- O-ring seal
- Zinc Plated
Specifications
- ASME:
- ASME B31.8 1995
- ASTM:
- ASTM D-2513
- Collection:
- Con-Stab ID Seal®
- End Connection 1:
- Plain End
- End Connection 2:
- MPT
- End Connections:
- Plain End x MPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Length:
- 16-15/16
- Material:
- Plastic, Steel
- Material Type:
- Polyethylene