1 in. IPS SDR 11 Polypropylene Full Stab Coupling
Con-Stab ID Seal® 1 in. IPS SDR 11 Polypropylene Full Stab Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Internal seal
- Quick installation
- No expensive tools
Specifications
- ASME:
- ASME B31.8 1995
- ASTM:
- ASTM D-2513
- Application:
- Gas, Tubing
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Collection:
- Con-Stab ID Seal®
- Color Finish Name:
- Black
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Pressure - High:
- 125
- Schedule Class:
- SDR 11
- UL Listed:
- No