This product requires certification to purchase.

2 in. IPS Straight SDR 11 Polypropylene 3-Way Tee

Continental Industries

Con-Stab ID Seal® 2 in. IPS Straight SDR 11 Polypropylene 3-Way Tee

  • Fast #
  • Part #C325950101700
  • Item #3409546
  • Manufacturer Part #3259-50-1017-00
4.8 out of 5 Customer Rating
Brand image
Continental Industries

Con-Stab ID Seal® 2 in. IPS Straight SDR 11 Polypropylene 3-Way Tee

  • Fast #
  • Part #C325950101700
  • Item #3409546
  • Manufacturer Part #3259-50-1017-00
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Internal seal
  • Quick installation
  • No expensive tools
  • Requires Certification

Specifications

Collection:
Con-Stab ID Seal®
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connection 3:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
Polypropylene