This product requires certification to purchase.

1 - 2 in. CTS PVC Saddle

Continental Industries

Fasttap® 1 - 2 in. CTS PVC Saddle

  • Fast #
  • Part #C526117250800
  • Item #500926
  • Manufacturer Part #5261-17-2508-00
4.1 out of 5 Customer Rating
Brand image
Continental Industries

Fasttap® 1 - 2 in. CTS PVC Saddle

  • Fast #
  • Part #C526117250800
  • Item #500926
  • Manufacturer Part #5261-17-2508-00
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Full wrap design
  • Uses simple tapping tool
  • Reduces installation time
  • Easily installed
  • Replaces styrofoam, coffee cans, and duct tape
  • Requires Certification

Specifications

Collection:
Fasttap®
End Connection 1:
Compression
End Connections:
Compression
Fits Pipe Size:
1 in - 2 in
Fitting Type:
Saddle
Material:
Plastic
Material Type:
PVC