4 x 4 x 4 in. Plastic Thermocap
thermOweld® 4 x 4 x 4 in. Plastic Thermocap
Product Details
Product Details
Documents
Specifications
- Collection:
- thermOweld®
- Length:
- 4
- Material:
- Paper, Plastic, Rubber
- Product Type:
- Thermocap
- Size:
- 4 in x 4 in
- Width:
- 4