Copper Adapter Sleeve
thermOweld® Copper Adapter Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-207
- Collection:
- thermOweld®
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1
- Material:
- Copper
- NSF Certified:
- No
- Product Type:
- Adapter Sleeve
- UL Listed:
- No