Thermoweld Flint Ignitor Gun
Thermoweld Flint Ignitor Gun
Product Details
Product Details
- Flint Igniter is used to ignite the starting powder
Documents
Specifications
- Length:
- 8-1/2
- Material:
- Aluminum
- Number of Pieces:
- 1 Piece
- Product Type:
- Ignitor
- Tool Type:
- Flint Igniter Gun
- Torch Type:
- Gas