This product requires certification to purchase.

72 x 81 in. Bypass Door with Mirror

Contractors Wardrobe

72 x 81 in. Bypass Door with Mirror

  • Fast #
  • Part #CPAC7281SC2R
  • Item #9861029
  • Manufacturer Part #PAC-7281SC2R
5 out of 5 Customer Rating
Brand image
Contractors Wardrobe

72 x 81 in. Bypass Door with Mirror

  • Fast #
  • Part #CPAC7281SC2R
  • Item #9861029
  • Manufacturer Part #PAC-7281SC2R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 72" x 81"
  • Pacifica series
  • Satin clear finish
  • Ideal for closets, allowing doors to slide past each other.
  • Lightweight and durable
  • Quiet and easy operation
  • Requires Certification

Specifications

Type:
CPAC7281SC2R