This product requires certification to purchase.

1/4 in. Spray Gun for ControlMax™ 0580005, 0580006, 0580008 and 0580009 Airless Sprayers

ControlMax™

1/4 in. Spray Gun for ControlMax™ 0580005, 0580006, 0580008 and 0580009 Airless Sprayers

  • Fast #
  • Part #T353701
  • Item #7897248
  • Manufacturer Part #T353701
3.2 out of 5 Customer Rating
ControlMax™

1/4 in. Spray Gun for ControlMax™ 0580005, 0580006, 0580008 and 0580009 Airless Sprayers

  • Fast #
  • Part #T353701
  • Item #7897248
  • Manufacturer Part #T353701
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Titan® ControlMax™ Pro Airless Spray Gun
  • Ergonomic Handle With Two Finger Trigger Pull
  • One-Touch Trigger Lock
  • Includes ControlMax™ 515 Tip And Guard
  • Requires Certification
Dimensions & Measurements
Size
1/4 in
Weight
1.5 lb
Characteristics & Features
Brand Model Compatibility
0580005, 0580006, 0580008, and 0580009 Titan Models
Color Finish Category
Chromes
Color Finish Name
Chrome
Warranty & Product Information
Application
Paint
CARB OTC LEED Compliant
No
Product Type
Spray Paint Gun