This product requires certification to purchase.

50 ft. Paint Sprayer Hose

ControlMax™

50 ft. Paint Sprayer Hose

  • Fast #
  • Part #T353708
  • Item #7897241
  • Manufacturer Part #353-708
5 out of 5 Customer Rating
ControlMax™

50 ft. Paint Sprayer Hose

  • Fast #
  • Part #T353708
  • Item #7897241
  • Manufacturer Part #353-708
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Titan® ControlMax™ Airless Paint Sprayer Hose
  • 1/4 in. x 50 ft.
  • Polyethylene Jacket For Maximum Durability
  • Use With ControlMax™ High Efficiency Airless Paint Sprayers
  • Requires Certification
Dimensions & Measurements
Length
50 ft
Characteristics & Features
Brand Model Compatibility
0580005, 0580006, 0580008, and 0580009 Titan Models
Color Finish Name
Black
Material
Plastic
Material Type
Polyethylene
Tool Type
Hose
Warranty & Product Information
Application
Paint