This product requires certification to purchase.

2 in. Alloy Steel Socket Weld Globe Valve

Conval

Clampseal® 2 in. Alloy Steel Socket Weld Globe Valve

  • Fast #
  • Part #C20011G2J1057JSTK6
  • Item #5127249
  • Manufacturer Part #2.00-11G2J-1057J-STK61
3.7 out of 5 Customer Rating
Brand image
Conval

Clampseal® 2 in. Alloy Steel Socket Weld Globe Valve

  • Fast #
  • Part #C20011G2J1057JSTK6
  • Item #5127249
  • Manufacturer Part #2.00-11G2J-1057J-STK61
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Industrial
Collection:
Clampseal®
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Material:
Alloy Steel
Pressure Class:
1500#
Valve Body Material:
Alloy Steel
Valve Port Opening:
Full Port
Valve Size:
2 in
Valve Type:
Globe Valve