2 in. Stainless Steel Socket Weld Globe Valve
Clampseal® 2 in. Stainless Steel Socket Weld Globe Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Industrial
- Collection:
- Clampseal®
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure Class:
- 1500#
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Globe Valve