Convex Wall Bumper Stop in Plated Satin Chromium
Convex Wall Bumper Stop in Plated Satin Chromium
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 500-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Constructed of solid brass
- Tamper-proof mounting
- Included with grey convex rubber bumper that absorbs impact
- Comparable to IVES #WS404CVX
- Architectural finishes available
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Plated Satin Chromium
- Depth:
- 1/2
- Diameter:
- 1
- Door Stop Type:
- Wall Bumper
- Material:
- Brass
- UL Listed:
- No
- UPC:
- 632963259272