725 psi 2-Step Ultra-Fast UV Fluorescent Leak Stop
FixQuick 725 psi 2-Step Ultra-Fast UV Fluorescent Leak Stop
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cool Air Products leak finder
Specifications
- BAA Compliant:
- No
- Collection:
- FixQuick
- NSF Certified:
- No
- Size:
- 5 g - 10 g