40-392 Degree F Digital Pocket Thermometer
40-392 Degree F Digital Pocket Thermometer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 2-3/4 in
- Material:
- Plastic
- Pressure - High:
- 392
- Temperature Range:
- 40 to 392 Deg F