7-1/10 in. ABS and Polyurethane Puncture Probe
Model 1075 7-1/10 in. ABS and Polyurethane Puncture Probe
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
Specifications
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- TM99A Thermistor Temperature Instrument
- Cable Length (ft):
- 6 ft
- Collection:
- Model 1075
- Height:
- 7/10
- Length:
- 7-1/10
- Material:
- Plastic
- Material Type:
- ABS, Polyurethane
- Number of Tools Included:
- 1
- Temperature Range:
- -100 to 300 Deg F (-73 to 149 Deg C)
- UPC:
- 070131510754
- Volts:
- 1.5V
- Weight:
- 1.764
- Width:
- 1