7-3/10 in. Portable Worklight
7-3/10 in. Portable Worklight
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 80 LED lights never need to be replaced
- Innovative folding design allows for flexible and easy adjustments from 0 degrees up to 200 degrees and fold for convenient, easy storage
- Two integrated neodymium magnets for securing to most metals
- Reflective strips increase visibility during roadside applications
- Cordless rechargeable unit with AC and DC charging adapters included
Documents
Specifications
- Battery Type:
- NiMH (Nickel-metal hydride)
- Color Finish Name:
- Grey
- Height:
- 11 in
- Length:
- 7-1/2 in
- Light Bulb Type:
- LED
- Material:
- Plastic
- Number of Lights:
- 2
- Power Source:
- Battery
- UPC:
- 800835120412
- Width:
- 7-1/2 in