This product requires certification to purchase.

96W 3-Light Fluorescent Linear Ceiling Fixture in White

Cooper Lighting

96W 3-Light Fluorescent Linear Ceiling Fixture in White

  • Fast #
  • Part #CAIWN3T1D120AC48T
  • Item #7283973
  • Manufacturer Part #AIWN3T1D120AC48T14
3.6 out of 5 Customer Rating
Brand image
Cooper Lighting

96W 3-Light Fluorescent Linear Ceiling Fixture in White

  • Fast #
  • Part #CAIWN3T1D120AC48T
  • Item #7283973
  • Manufacturer Part #AIWN3T1D120AC48T14
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Light Bulb Type:
Fluorescent
Number of Lights:
3
Watts:
96 W