This product requires certification to purchase.

15A 125V White Duplex Receptacle

Cooper Wiring

Arrow Hart™ 15A 125V White Duplex Receptacle

  • Fast #
  • Part #C270W
  • Item #3326046
  • Manufacturer Part #270W
3.1 out of 5 Customer Rating
Brand image
Cooper Wiring

Arrow Hart™ 15A 125V White Duplex Receptacle

  • Fast #
  • Part #C270W
  • Item #3326046
  • Manufacturer Part #270W
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 8000
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Eaton residential grade duplex receptacle
  • #14-10 AWG
  • 15A
  • Commercial/residential
  • Flush
  • 125V, side and push
  • White, brass, impact-resistant thermoplastic
  • 5-15R, Duplex
  • Screw, thermoplastic
  • Requires Certification

Documents


Specifications

AMP:
15
Application:
Commercial, Residential
CSA Certified:
CSA C22.2 No. 42
Collection:
Arrow Hart™
Color Finish Category:
Whites
Color Finish Name:
White
Height:
4-19/100 in
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA 5-15R
Product Type:
Duplex Receptacle
UL Listed:
Yes
UPC:
032664750830
Volts:
125V
Weight:
0.131 lb
Width:
69/100 in
Wire Gauge (AWG):
14 ga