1 hp 1500 RPM 220/230V Fan Motor
1 hp 1500 RPM 220/230V Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Horsepower:
- 1 hp
- Product Type:
- Condenser Motor
- RPM:
- 1500
- RPM Range:
- 1400 and Above
- Volts:
- 220/230V