380/420/460V 61500 BTU Scroll HVAC Compressor
380/420/460V 61500 BTU Scroll HVAC Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial (3-phase only) fixed speed compressor
Specifications
- A2L Compatible:
- No
- AMP:
- 10.9
- BTU:
- 61500
- Compressor Type:
- Scroll
- Height:
- 17-9/10 in
- Liquid Line (OD):
- 1/2 in
- MBH:
- 61.5
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8 in
- Volts:
- 380/420/460V
- Width:
- 9-69/100 in