1-1/4 - 2 in. Shut-Off Tool
1-1/4 - 2 in. Shut-Off Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shuts-off and reshapes 1 1/4" - 2" Type K copper tubing
- With detachable, ratchet drive handle, this copper shut-off tool stores compactly in its heavy-duty case
- Intended only for use on soft copper tube service lines
- Support handle can be positioned in two different, perpendicular angles for job demands
- Threaded feed screw is zinc-plated for corrosion resistance
- Hard anodized, aluminum castings of CSO2R models reduce tool weight and give long service life
Specifications
- Height:
- 4-1/2 in
- Jaw Capacity (in):
- 1-1/4 in - 2 in
- Length:
- 16-22/25 in
- Material:
- Aluminum
- Tool Type:
- Shut-Off
- UPC:
- 757033082038
- Weight:
- 15.6 lb
- Width:
- 12-1/4 in