This product requires certification to purchase.

12 ga. 500 ft. Tracer Wire in Yellow

Copperhead Industries

12 ga. 500 ft. Tracer Wire in Yellow

  • Fast #
  • Part #C1230YSF500
  • Item #5102774
  • Manufacturer Part #1230Y-SF-500
5 out of 5 Customer Rating
Brand image
Copperhead Industries

12 ga. 500 ft. Tracer Wire in Yellow

  • Fast #
  • Part #C1230YSF500
  • Item #5102774
  • Manufacturer Part #1230Y-SF-500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-3, ASTM B170, ASTM D-1248, ASTM D-1238
Application:
Tracer Wire
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
500
Material:
Copper
Material Type:
HDPE
Width:
1-9/50
Wire Gauge (AWG):
12 ga