3/4 in. Bracket Bore for T3 Fire Hydrant

You last purchased this on
 
Copperhead Industries

3/4 in. Bracket Bore for T3 Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Copperhead Industries

3/4 in. Bracket Bore for T3 Fire Hydrant

  • Fast #
  • Part #C3TRFLPKG34
  • Item #7304987
  • Manufacturer Part #3TRFLPKG34
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
T3 Fire Hydrant
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
NSF Certified:
No
Product Type:
Fire Hydrant Bracket Bore