500 ft. 10 ga Copper Tracer Wire in Blue
500 ft. 10 ga Copper Tracer Wire in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Cable or Wire Type:
- Tracer Wire
- Clean Bagged:
- No
- Color Finish Name:
- Blue
- Length:
- 500 ft
- Material:
- Copper
- NSF Certified:
- No
- Wire Gauge (AWG):
- 10 ga