Light Duty XL Adj. Blue 1 Terminal Access Point
SnakePit™ Light Duty XL Adj. Blue 1 Terminal Access Point
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- SnakePit™ Access Point
- Collection:
- SnakePit™
- Color Finish Name:
- Blue
- Diameter:
- 3-12/25 in
- Length:
- 34-3/8 in
- Material:
- Resin
- Product Type:
- Tracer Wire System
- Tool Type:
- Switchable Lid