12-Light Chandelier
Aimi 12-Light Chandelier
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Delicate discs of white-washed coco shells surround a Vintage Gold Leaf frame creating a form that feels both organic and high end. Add a soothing, luxe look to any ceiling with this modern semi-flush and chandelier.
Specifications
- Collection:
- Aimi
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vintage Gold Leaf
- Dimmable:
- No
- Height:
- 35 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Brass
- Number of Lights:
- 12
- Number of Tiers:
- 1
- Type:
- HUD35649VGL
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 48-1/2 in