25W 2-Light 20-3/4 in. Wall Sconce in Black Brass
Asteria 25W 2-Light 20-3/4 in. Wall Sconce in Black Brass
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Asteria
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Brass
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 20-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1650
- Material:
- Brass, Stone
- Material Type:
- Alabaster
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Multi Light
- Watts:
- 25 W
- Width:
- 9-3/4 in