60W 1-Light Medium E-26 Wall Sconce in Bronze with Gold Leaf
Vertigo 60W 1-Light Medium E-26 Wall Sconce in Bronze with Gold Leaf
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Vertigo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 5 in
- Glass Type:
- Caramel Ice
- Height:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Iron
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 782042972131
- Watts:
- 60 W
- Width:
- 9-3/4 in